Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 6MF35KT
Zoro # G203457295
product price: $658.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- Pipe Diameter 6 in
- Pipe Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6MF35KT
- Zoro # G203457295
- UPC # 053713164880
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Pipe Diameter | 6 in |
Pipe Length | 35 ft |
Max. Duct Length | 35 ft |
Overall Length | 35 ft |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Outside Diameter | 6 in |
Maximum Continuous Length | 35 ft |
Description
Chimney Liners, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Chimney Liner, Flashing, Rain Caps, Tee with End Cap, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H (TP20-WS4)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 18" ID x 25' Length Hose (Fully Stretched) (01-W192)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 1 ft. L (4FC12)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- AMERI-VENT Single Wall Vent Pipe Hanger, 5 In (5VPH)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- Ameri-Vent Gas Vent Pipe