Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 6MF25KT
Zoro # G003457303
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- Pipe Length 25 ft
- Max. Duct Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6MF25KT
- Zoro # G003457303
- UPC # 053713164873
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Pipe Length | 25 ft |
Max. Duct Length | 25 ft |
Pipe Diameter | 6 in |
Overall Length | 25 ft |
Outside Diameter | 6 in |
Maximum Continuous Length | 25 ft |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Description
Chimney Liners, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 25 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Chimney Liner, Flashing, Rain Caps, Tee with End Cap, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- AMERI-VENT Collar Storm Vent 2Wall 4In (4ESC)
- AMERI-VENT Thimble Wall Double B-Gas 3In (3EWT)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- HEATFAB Gas Vent Pipe (SC03E90-316)
- Ameri-Vent Heating Ventilation