Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 4MFFC
Zoro # G903457298
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 0 Degrees
- Min. Length 3 ft
- Pipe Diameter 4 in
- Includes Liner Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 4MFFC
- Zoro # G903457298
- UPC # 053713164293
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 3 ft |
Pipe Diameter | 4 in |
Pipe Length | 3 ft |
Max. Duct Length | 0 ft |
Outside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Overall Length | 3 ft |
Description
Flex Connector, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Straight, Color Silver, End Type Plain, Includes Liner Connector, Interior Texture Smooth, Number of Plys 1, Wall Thickness Not Applicable, Product Type Chimney Liner, Inside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Poly Pump (12000A)
- WATTS REPAIR KIT LFN170-M3 1 1/2 (0125153)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1E9A)
- AMERI-VENT Chimney Liner, 3" x 35 ft., Aluminum (3ALK35)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Pipe Section, 4" Dia., 5 ft. L (4E5)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- AMERI-VENT Pipe Section, 5" Dia., 5 ft. L (5E5)
- FONDO 9 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (FO2212247)
- Ameri-Vent Gas Vent Pipe