Shop All Gas Vent Pipe
Ameri-Vent
Firestop Support Plate, Type B, 6"
Mfr # 6FSP
Zoro # G0624181
original price:
$26.95
8% off
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Support Inside Dia. 6 in
- Gas Vent Pipe Support Outside Dia. 6 5/8 in
- For Use With Type B Gas Venting
- Skirt 8 1/2 in
- Includes Firestop, Support Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 6FSP
- Zoro # G0624181
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Support Inside Dia. | 6 in |
Gas Vent Pipe Support Outside Dia. | 6 5/8 in |
Overall Width | 10 1/2 in |
Inside Diameter | 6 in |
Inlet Diameter | 6 in |
Overall Length | 10 1/2 in |
Outlet Diameter | 6 5/8 in |
Base Width | 10 1/2 in |
For Nominal Duct Diameter | 6 in |
Overall Height | 1 3/8 in |
Base Height | 1 3/8 in |
Description
Firestop Support Plate, For Nominal Duct Diameter 6 in, Gas Appliance Category Category I, Material Steel, Inside Diameter 6 in, Load Capacity Not Applicable, Material Thickness 26 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 3/8 in, Overall Length 10 1/2 in, Standards UL, Weight 1.03 lb, Overall Width 10 1/2 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 6 in, Shape Round, Base Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- HUNTER FANMPANY 3SPD WHT FANLGT CNTRL (27182)
- AMERI-VENT Type B Gas Vent Pipe, 4 in OD, 12 in L, Galvanized Steel (4E12A)
- AMERI-VENT Pipe Section B-Vent4E12 (4E12)
- AMERI-VENT Thimble Wall Double B-Gas 4In (4EWT)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 3 ft. L (4FC3)
- AMERI-VENT Collar Storm Round 10In 2-Wall (10RSC)
- PERFECTPILLOWS M & G Duravent 46DVA-WT 4 Inch x 6 5/8 Inch DirectVent Pro Wall Thimble (PE2548214)
- Ameri-Vent Heating Ventilation