Shop All Gas Vent Pipe
Ameri-Vent
Firestop Support Plate, Type B, 4"
Mfr # 4FSP
Zoro # G1031231
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Support Inside Dia. 4 in
- For Use With Type B Gas Venting
- Gas Vent Pipe Support Outside Dia. 4 5/8 in
- Skirt 6 1/2 in
- Includes Firestop, Support Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 4FSP
- Zoro # G1031231
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Support Inside Dia. | 4 in |
Gas Vent Pipe Support Outside Dia. | 4 5/8 in |
Outlet Diameter | 4 5/8 in |
Inlet Diameter | 4 in |
Overall Width | 8 1/2 in |
Overall Height | 1 3/8 in |
Inside Diameter | 4 in |
Base Height | 1 3/8 in |
For Nominal Duct Diameter | 4 in |
Base Width | 8 1/2 in |
Overall Length | 8 1/2 in |
Description
Firestop Support Plate, For Nominal Duct Diameter 4 in, Gas Appliance Category Category I, Material Steel, Inside Diameter 4 in, Load Capacity Not Applicable, Material Thickness 26 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 3/8 in, Overall Length 8 1/2 in, Standards UL, Weight 0.79 lb, Overall Width 8 1/2 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Shape Round, Base Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- SIEMENS Valve Actuator, Pneumatic 8" (599-01050)
- PROGRESS LIGHTING Fan 48"Downrod (P2607-30)
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- AMERI-VENT Flexible Chimney Liner (8MF25KT)
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- AMERI-VENT Adjustable Gas Vent, 4" Dia. (4EAL)
- AMERI-VENT Kit, 3" Dia. (3EK)
- PERFECTPILLOWS M & G Duravent 6DVL-06 6 Inch x 6 Inch Dura-Vent DVL Double-Wall Black Pipe (PE2547644)
- Ameri-Vent Gas Vent Pipe