Shop All Gas Vent Pipe
Ameri-Vent
Firestop Support Plate, Type B, 3"
Mfr # 3FSP
Zoro # G1009057
original price:
$17.35
10% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Support Inside Dia. 3 in
- For Use With Type B Gas Venting
- Gas Vent Pipe Support Outside Dia. 3 5/8 in
- Skirt 5 1/2 in
- Includes Firestop, Support Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 3FSP
- Zoro # G1009057
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Support Inside Dia. | 3 in |
Gas Vent Pipe Support Outside Dia. | 3 5/8 in |
Outlet Diameter | 3 5/8 in |
For Nominal Duct Diameter | 3 in |
Base Width | 7 1/2 in |
Inlet Diameter | 3 in |
Overall Height | 1 3/8 in |
Base Height | 1 3/8 in |
Overall Width | 7 1/2 in |
Inside Diameter | 3 in |
Overall Length | 7 1/2 in |
Description
Firestop Support Plate, For Nominal Duct Diameter 3 in, Gas Appliance Category Category I, Material Steel, Inside Diameter 3 in, Load Capacity Not Applicable, Material Thickness 26 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 3/8 in, Overall Length 7 1/2 in, Standards UL, Weight 0.57 lb, Overall Width 7 1/2 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 3 in, Shape Round, Base Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- AMERI-VENT Flexible Chimney Liner (4MF35KT)
- AMERI-VENT Pipe Section, 4" Dia., 5 ft. L (4E5)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 3 ft. L (3FC3)
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- AMERI-VENT Chimney Liner, 4" x 35 ft., Aluminum (4ALK35)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- Ameri-Vent Gas Vent Pipe