Shop All Gas Vent Pipe
Ameri-Vent
Female Vent Adapter, 5" Dia., 6" L
Mfr # 5EUA-F
Zoro # G2831254
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- Gas Vent Pipe Length 6 in
- For Use With Type B Gas Vent System
- End Type Snap Lock
- Pipe Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5EUA-F
- Zoro # G2831254
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 6 in |
Pipe Diameter | 5 in |
Pipe Length | 6 in |
Inside Diameter | 5 in |
Overall Length | 6 in |
For Nominal Duct Diameter | 5 in |
Details
Item | Vent Adapter |
Gas Vent Pipe Item | Female Vent Adapter |
For Use With | Type B Gas Vent System |
End Type | Snap Lock |
Connection Type | Snap Lock |
Gas Appliance Category | Category I |
Standards | AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441 |
Product Type | Universal Adapter |
Color | Silver |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Material Grade | G90; 3105 |
Series | EUA |
Material | Steel |
Finish/Material | Galvanized Steel |
Finish | Galvanized |
Description
Vent Adapter, For Nominal Duct Diameter 5 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE At33A00T 24V Three Wire Actuator (AT33A00T)
- ULTRASONIC Cool Mst Hmdfr 1.3Gal (PAU132)
- GOODMAN Inducer Assembly (0171M00001S)
- FILTRETE Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892253)
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- AMERI-VENT Adj, Length B Vent (8R12A)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- AMERI-VENT Pipe Section B-Vent 12R3 (12R3)
- AMERI-VENT Adjustable Gas Vent, 6" Dia. (6EAL)
- IMPERIAL MFG 5 in. D X 5 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0291-C)
- Ameri-Vent Heating Ventilation