Shop All Diffuser Accessories
Ameri-Vent
Draft Hood Connector
Mfr # 8RDC
Zoro # G3221779
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hood
- Material Aluminum Liner; Steel
- Overall Height 6 in
- Color Silver
- Product Type Draft Hood Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8RDC
- Zoro # G3221779
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Overall Height | 6 in |
Inlet Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Length | 6 in |
Outlet Diameter | 8 3/4 in |
Outside Diameter | 8 in |
Details
Item | Draft Hood Connector |
Shape | Hood |
Material | Aluminum Liner; Steel |
Color | Silver |
Product Type | Draft Hood Connector |
Finish | Galvanized |
For Duct Shape | Round |
Weight | 0.8 lb |
Finish/Material | Galvanized Aluminum Liner; Steel |
Gas Appliance Category | Category I |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Material Thickness | 30 ga |
Description
Draft Hood Connector, For Nominal Duct Diameter 8 in, Material Aluminum Liner; Steel, Overall Length 6 in, Material Thickness 30 ga, Weight 0.8 lb, Maximum Pressure Rating Not Applicable, For Duct Height Not Applicable, Shape Hood, For Duct Width Not Applicable, Gas Appliance Category Category I, Inlet Diameter 8 in, Damper Type Not Applicable, Inside Diameter Not Applicable, Flange Outside Diameter Not Applicable, Outside Diameter 8 in, Flange Inside Diameter Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (961816)
- GLOBAL INDUSTRIAL Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (292893)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- ELIMA-DRAFT Elima-Draft Commercial Filtration Vent Cover for 24in x 24in Diffusers (ELMDFTCOMFIL3463)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5008C)
- Ameri-Vent Diffuser Accessories