Shop All Diffuser Accessories
Ameri-Vent
Draft Hood Connector, 5In
Mfr # 5EDC
Zoro # G3221760
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hood
- Material Aluminum Liner; Steel
- Weight 0.6 lb
- Outlet Diameter 5 1/2 in
- Finish/Material Galvanized Aluminum Liner; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5EDC
- Zoro # G3221760
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Outlet Diameter | 5 1/2 in |
Overall Height | 6 in |
Inlet Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Overall Length | 6 in |
Outside Diameter | 5 in |
Details
Item | Draft Hood Connector |
Shape | Hood |
Material | Aluminum Liner; Steel |
Weight | 0.6 lb |
Finish/Material | Galvanized Aluminum Liner; Steel |
Color | Silver |
Material Thickness | 30 ga |
Finish | Galvanized |
Product Type | Draft Hood Connector |
Gas Appliance Category | Category I |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
For Duct Shape | Round |
Description
Draft Hood Connector, For Nominal Duct Diameter 5 in, Material Aluminum Liner; Steel, Overall Length 6 in, Material Thickness 30 ga, Weight 0.6 lb, Maximum Pressure Rating Not Applicable, For Duct Height Not Applicable, Shape Hood, For Duct Width Not Applicable, Gas Appliance Category Category I, Inlet Diameter 5 in, Damper Type Not Applicable, Inside Diameter Not Applicable, Flange Outside Diameter Not Applicable, Outside Diameter 5 in, Flange Inside Diameter Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- LAMBRO Pipe Vent Aluminum 3X24In (228)
- RHEEM Sp20076 Pilot Assembly - Lp (SP20076)
- SIEMENS Programmer Control 120V (RM7800M1037)
- AMERI-VENT Chimney Section (8HS-36)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- ELIMA-DRAFT Commercial 1-Way Air Deflector Cover for 4 Ft. Linear Diffuser (ELMDCOML1DEF4332)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN2)
- ELIMA-DRAFT Elima-Draft Commercial 4-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM4DEF4240)
- Ameri-Vent Diffuser Accessories