Shop All Diffuser Accessories
Ameri-Vent
Draft Hood Connector, 4In
Mfr # 4EDC
Zoro # G3680181
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hood
- Material Aluminum Liner; Steel
- Overall Length 6 in
- Finish/Material Galvanized Aluminum Liner; Steel
- Product Type Draft Hood Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 4EDC
- Zoro # G3680181
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Overall Length | 6 in |
Inlet Diameter | 4 in |
Outside Diameter | 4 in |
Outlet Diameter | 4 1/2 in |
Overall Height | 6 5/8 in |
For Nominal Duct Diameter | 4 in |
Details
Item | Draft Hood Connector |
Shape | Hood |
Material | Aluminum Liner; Steel |
Finish/Material | Galvanized Aluminum Liner; Steel |
Product Type | Draft Hood Connector |
Finish | Galvanized |
Gas Appliance Category | Category I |
Color | Silver |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Material Thickness | 30 ga |
Weight | 0.5 lb |
For Duct Shape | Round |
Description
Draft Hood Connector, For Nominal Duct Diameter 4 in, Material Aluminum Liner; Steel, Overall Length 6 in, Material Thickness 30 ga, Weight 0.5 lb, Maximum Pressure Rating Not Applicable, For Duct Height Not Applicable, Shape Hood, For Duct Width Not Applicable, Gas Appliance Category Category I, Inlet Diameter 4 in, Damper Type Not Applicable, Inside Diameter Not Applicable, Flange Outside Diameter Not Applicable, Outside Diameter 4 in, Flange Inside Diameter Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1751-013 8"-12" Wc Lp Gas Reg. (1751-013)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- DANFOSS Wvfx 20 3/4" Wtrregvlv R410 (003N3411)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN2)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- Ameri-Vent Ceiling Diffusers & Accessories