Shop All Diffuser Accessories
Ameri-Vent
Draft Hood Connector, 3In
Mfr # 3EDC
Zoro # G3680175
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hood
- Outside Diameter 3 in
- Product Type Draft Hood Connector
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 3EDC
- Zoro # G3680175
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Outside Diameter | 3 in |
Overall Height | 6 in |
Details
Item | Draft Hood Connector |
Shape | Hood |
Product Type | Draft Hood Connector |
Description
Draft Hood Connector, Shape Hood, Outside Diameter 3 in, Overall Height 6 in, Product Type Draft Hood Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- HONEYWELL HOME Fan/Limit Control (L4064B2228)
- DAYTON Rotor Kit (SP-KFA1000)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERICAN LOUVER Neck Reducer, Round, Plastic, 14" dia., PK10 (STR-NRD-BK-10PKIT)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- ELIMA-DRAFT Elima-Draft Commercial Filtration Vent Cover for 24in x 24in Diffusers (ELMDFTCOMFIL3463)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- Ameri-Vent Diffuser Accessories