Shop All Gas Vent Pipe
This Product is Discontinued
Ameri-Vent
Chimney Liner, 8" x 35 ft., SS (Discontinued)
Mfr # 8SL-35L
Zoro # G3441055
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Gas Vent Pipe Dia. 8 in
- Gas Vent Pipe Length 35 ft
- For Use With Oil Burning Appliance, Pellet Stoves, Wood Stove
- Bend Angle 90 Degrees
- Dimension B 8 in x 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8SL-35L
- Zoro # G3441055
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 8 in |
Gas Vent Pipe Length | 35 ft |
Dimension B | 8 in x 35 ft |
Max. Duct Length | 35 ft |
Pipe Length | 35 ft |
Pipe Diameter | 8 in |
Overall Length | 35 ft |
Outside Diameter | 8 in |
Details
Gas Vent Pipe Item | Chimney Liner |
Item | Chimney Liner |
For Use With | Oil Burning Appliance, Pellet Stoves, Wood Stove |
Bend Angle | 90 Degrees |
High Temperature Degrees | 1000 Degrees F |
Liner Material | Stainless Steel |
Description
Chimney Liner, Outside Diameter 8 in, Overall Length 35 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.