Shop All Gas Vent Pipe
Ameri-Vent
Chimney Liner, 6" x 35 ft., Aluminum
Mfr # 6ALK35
Zoro # G2042699
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- For Use With Natural Gas
- Gas Vent Pipe Length 35 ft
- Bend Angle 90 Degrees
- Liner Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6ALK35
- Zoro # G2042699
- UPC # 699663021035
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 35 ft |
Max. Duct Length | 35 ft |
Dimension B | 6 in x 35 ft |
Pipe Length | 35 ft |
Pipe Diameter | 6 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Overall Length | 35 ft |
Outside Diameter | 6 in |
Maximum Continuous Length | 35 ft |
Description
Chimney Liner Kit, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Aluminum, Material Grade 3003, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Plain, Includes Flashing, Mortar Guard, Interior Texture Corrugated, Number of Plys 2, Wall Thickness 28 ga, Product Type Chimney Liner, Inside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS 4X25 Wht Ultra Bond (UBW425)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1037, 2PK (20255.13H)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- AMERI-VENT Kit, 4" Dia. (4EK)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 3 ft. L (4FC3)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 1 ft. L (4FC12)
- AMERI-VENT AmeriVent 8HS-36 Chimney Pipe, 8 in ID, 36 in L, Galvanized Stainless Steel (8HS-36)
- AMERI-VENT Flexible Chimney Liner (6MF25KT)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- Ameri-Vent Gas Vent Pipe