Shop All Gas Vent Pipe
Ameri-Vent
Chimney Liner, 3" x 35 ft., Aluminum
Mfr # 3ALK35
Zoro # G2042726
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- Gas Vent Pipe Length 35 ft
- For Use With Natural Gas
- Bend Angle 90 Degrees
- Dimension B 3 in x 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 3ALK35
- Zoro # G2042726
- UPC # 699663020939
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 3 in |
Gas Vent Pipe Length | 35 ft |
Dimension B | 3 in x 35 ft |
Max. Duct Length | 35 ft |
Pipe Length | 35 ft |
Pipe Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Maximum Continuous Length | 35 ft |
Inside Diameter | 3 in |
Outside Diameter | 3 in |
Overall Length | 35 ft |
Description
Chimney Liner Kit, For Nominal Duct Diameter 3 in, Outside Diameter 3 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Aluminum, Material Grade 3003, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Plain, Includes Flashing, Mortar Guard, Interior Texture Corrugated, Number of Plys 2, Wall Thickness 28 ga, Product Type Chimney Liner, Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Flame Sensor (LH680013)
- THERNLUND 950-0017 Wheel For Ss-2 (950-0017)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (18241.10 12PK)
- AMERI-VENT Thimble Wall Double B-Gas 4In (4EWT)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- AMERI-VENT Adjustable Gas Vent, 6" Dia. (6EAL)
- AMERI-VENT Adj, Length B Vent (8R12A)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- Ameri-Vent Gas Vent Pipe