Shop All Gas Vent Pipe
Ameri-Vent
Cap, Universal Vent, 6in
Mfr # 6CW
Zoro # G1792761
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Vent Termination
- Cap Width (In.) 9 7/8 in
- Cap Height (In.) 5 3/4 in
- Dimension A (In.) 9 7/8 in
- Dimension B (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6CW
- Zoro # G1792761
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Cap Width (In.) | 9 7/8 in |
Cap Height (In.) | 5 3/4 in |
Dimension A (In.) | 9 7/8 in |
Dimension B (In.) | 5 3/4 in |
Fits Duct Size (In.) | 6 in |
Overall Depth | 9 7/8 in |
For Duct Dimensions | 6 in Dia. |
Inside Diameter | 6 in |
Inlet Diameter | 6 in |
Overall Width | 9 7/8 in |
Overall Length | 9 7/8 in |
For Nominal Duct Diameter | 6 in |
Overall Height | 5 3/4 in |
Description
Vent Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 6 in, Material Aluminum, Overall Length 9 7/8 in, Product Type Vent Cap, Inside Diameter 6 in, Material Thickness 26 ga, Weight 1 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 5 3/4 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Fan Coil Thermostat, Electronic, Analog (TA167-007)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12241.8 12PK)
- HOSHIZAKI Air Filter (2A2063G01)
- XPOWER MANUFACURE XPOWER FC-300 1/3 HP 2100 CFM 4 Speed Portable Multipurpose 14" Pro Air Circulator Utility Fan (FC-300)
- AMERI-VENT Support Ceiling Assmbly 6In (8HS-CSA)
- AMERI-VENT Pipe Section, 5" Dia., 4 ft. L (5E4)
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- AMERI-VENT Collar Storm Vent 2Wall 4In (4ESC)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- IMPERIAL MFG DAMPER CAST IRON 7"" (BM0052A)
- Ameri-Vent Heating Ventilation