Shop All Gas Vent Pipe
Ameri-Vent
Cap, Universal Vent, 5in
Mfr # 5CW
Zoro # G0672883
original price:
$37.59
32% off
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Vent Termination
- Construction Material Aluminum
- Cap Width (In.) 9 7/8 in
- Dimension B (In.) 4 5/16 in
- Cap Height (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 5CW
- Zoro # G0672883
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Cap Width (In.) | 9 7/8 in |
Dimension B (In.) | 4 5/16 in |
Cap Height (In.) | 4 1/4 in |
Fits Duct Size (In.) | 5 in |
Dimension A (In.) | 9 7/8 in |
Overall Height | 4 1/4 in |
Inside Diameter | 5 in |
For Duct Dimensions | 5 in Dia. |
For Nominal Duct Diameter | 5 in |
Overall Length | 9 7/8 in |
Overall Width | 9 7/8 in |
Overall Depth | 9 7/8 in |
Inlet Diameter | 5 in |
Description
Vent Cap, For Nominal Duct Diameter 5 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 5 in, Material Aluminum, Overall Length 9 7/8 in, Product Type Vent Cap, Inside Diameter 5 in, Material Thickness 26 ga, Weight 0.9 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 4 1/4 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 7/8 In (Q631-343D R)
- ALL-FILTERS 20X25X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20254.C 3PK)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- UNITED ELECTRIC Pressure Switch (H54-24)
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- AMERI-VENT Single Wall Vent Pipe Hanger, 5 In (5VPH)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- AMERI-VENT Collar Storm Vent 2Wall 5In (5ESC)
- AMERI-VENT Pipe Section, 6" Dia., 4 ft. L (6E4)
- AMERI-VENT Thimble Wall Double B-Gas 4In (4EWT)
- SELKIRK CORPORATION Selkirk 243036 3 x 36 in. Pellet Stove Pipe (353414)
- Ameri-Vent Heating Ventilation