Shop All Gas Vent Pipe
Ameri-Vent
Cap, Universal Vent, 4in
Mfr # 4CW
Zoro # G3494215
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Vent Termination
- Fits Duct Size (In.) 4 in
- Cap Width (In.) 6 3/4 in
- Construction Material Aluminum
- Cap Height (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 4CW
- Zoro # G3494215
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Fits Duct Size (In.) | 4 in |
Cap Width (In.) | 6 3/4 in |
Cap Height (In.) | 4 1/4 in |
Dimension A (In.) | 6 3/4 in |
Dimension B (In.) | 4 3/8 in |
Overall Length | 6 3/4 in |
Inside Diameter | 4 in |
Inlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Overall Depth | 6 3/4 in |
Overall Width | 6 3/4 in |
For Duct Dimensions | 4 in Dia. |
Overall Height | 4 1/4 in |
Description
Vent Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Material Aluminum, Overall Length 6 3/4 in, Product Type Vent Cap, Inside Diameter 4 in, Material Thickness 26 ga, Weight 0.5 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 4 1/4 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wiring Harness (97006039)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 13 (2JVE7)
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- BECKETT 51771U Solid State Ignitor (51771U)
- AMERI-VENT Flexible Chimney Liner (8MF25KT)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L (6EUA-F)
- AMERI-VENT Pipe Section, 4" Dia., 4 ft. L (4E4)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- AMERI-VENT Installation Chimney Kit 8In (8HS-RKS)
- INTEGRA MILTEX Selkirk Corporation 3006 6 Inch Heat-fab Insulated Saf-t Thimble For Combustible Wall Pass Thru 5 Inch And 6 Inch Diameter Stovepipe (21480)
- Ameri-Vent Gas Vent Pipe