Shop All Gas Vent Pipe
Ameri-Vent
Appliance Connector, 3" Dia., 6" L
Mfr # 3FCAC
Zoro # G1148034
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- For Use With Ameri Flex Single Wall Appliance
- Gas Vent Pipe Length 6 in
- Dimension B 3 in
- End Type Snap Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 3FCAC
- Zoro # G1148034
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 3 in |
Gas Vent Pipe Length | 6 in |
Dimension B | 3 in |
Pipe Diameter | 3 in |
Pipe Length | 6 in |
For Nominal Duct Diameter | 3 in |
Overall Length | 6 in |
Inside Diameter | 3 in |
Outlet Diameter | 3 in |
Inlet Diameter | 3 1/2 in |
Description
Appliance Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 1/2 in, Material Steel, Product Type Appliance Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 3 in, Outlet Diameter 3 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- FIREYE Amplifier (MAUV1)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- IEC 16HP, 115127V FAN COIL MOTOR (E020-70021517)
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- AMERI-VENT Flexible Chimney Liner (6MF25KT)
- AMERI-VENT Bracket Support Chimney 8In (8HS-SBA)
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- SELKIRK SHIELD ATTIC 8""8T-AIS (208490)
- Ameri-Vent Gas Vent Pipe