Shop All Vent Caps
Ameri-Vent
Ameri-Cap, All Purpose
Mfr # 12C
Zoro # G3176516
product price: $154.99
/ea
Sold in multiples of 2 for $309.98
Free Shipping & Returns
$309.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 9"
- Cap Width (In.) 19"
- Material Aluminum
- Finish Uncoated
- Inlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 12C
- Zoro # G3176516
- Country of Origin Mexico
- Category Vent Caps
Dimensions
Cap Height (In.) | 9" |
Cap Width (In.) | 19" |
Inlet Diameter | 12 in |
Overall Length | 19 in |
Fits Duct Size (In.) | 12" |
For Nominal Duct Diameter | 12 in |
For Duct Dimensions | 12 in Dia. |
Overall Depth | 19 in |
Inside Diameter | 12 in |
Overall Height | 9 in |
Overall Width | 19 in |
Description
Rain Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 12 in, Material Aluminum, Overall Length 19 in, Product Type Gas Vent, Inside Diameter 12 in, Material Thickness 23 ga, Weight 4.7 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 9 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (A110)
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- DAYTON Exhaust Vent, 30 In (4YY24)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- AMERI-VENT Cap Gas Vent 5In Double Wall (5ECW)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- DURAVENT 3 in. PelletVent Pro Horizontal Round CapStainless Steel (2477940)
- Ameri-Vent Vent Caps