Shop All Vent Caps
Ameri-Vent
Ameri-Cap, 8In Univ. Louvered
Mfr # 8CW
Zoro # G3176540
product price: $53.39
/ea
Sold in multiples of 2 for $106.78
$106.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 7"
- Cap Width (In.) 12-7/8"
- Material Aluminum
- Finish Uncoated
- Inlet Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8CW
- Zoro # G3176540
- Country of Origin Mexico
- Category Vent Caps
Dimensions
Cap Height (In.) | 7" |
Cap Width (In.) | 12-7/8" |
Inlet Diameter | 8 in |
Overall Length | 12 7/8 in |
Fits Duct Size (In.) | 8" |
Overall Depth | 12 7/8 in |
Overall Width | 12 7/8 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 8 in |
For Duct Dimensions | 8 in Dia. |
Inside Diameter | 8 in |
Description
Rain Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 8 in, Material Aluminum, Overall Length 12 7/8 in, Product Type Gas Vent, Inside Diameter 8 in, Material Thickness 23 ga, Weight 1.8 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 10 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- TJERNLUND PRODUCTS Kit, Pai 4 Fan Prover (950-0474)
- DAYTON Electric Utility Heater, 12 1/2 in H, 14 in W, 11 1/4 in D, 5/4.1kW, 240/208V, 1 Phase (3UG73)
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- AMERI-VENT Cap Gas Vent 5In Double Wall (5ECW)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W x 2 in H (GRECP9GA24)
- Ameri-Vent Vent Caps