Shop All Vent Caps
Ameri-Vent
Ameri-Cap 8In, Locking, Louvered
Mfr # 8RCW
Zoro # G3176559
product price: $60.79
/ea
Sold in multiples of 2 for $121.58
$121.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 7"
- Cap Width (In.) 12-7/8"
- Material Aluminum
- Finish Uncoated
- Inlet Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8RCW
- Zoro # G3176559
- Country of Origin Mexico
- Category Vent Caps
Dimensions
Cap Height (In.) | 7" |
Cap Width (In.) | 12-7/8" |
Inlet Diameter | 8 in |
Overall Length | 12 7/8 in |
Fits Duct Size (In.) | 8" |
For Nominal Duct Diameter | 8 in |
Overall Depth | 12 7/8 in |
For Duct Dimensions | 8 in Dia. |
Overall Width | 12 7/8 in |
Inside Diameter | 8 in |
Overall Height | 10 3/8 in |
Description
Rain Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 8 in, Material Aluminum, Overall Length 12 7/8 in, Product Type Gas Vent, Inside Diameter 8 in, Material Thickness 23 ga, Weight 1.8 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 10 3/8 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST COMFORT 16 In. 3-Speed 42 In. to 50 In. H. Oscillating Pedestal Fan with Remote Control (FSD-40A)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- SUPCO Drain Pan, 8.34A, 7.5 qt., 10-1/4 in. W (CP807)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- AMERI-VENT Ameri-Cap, All Purpose 10In (10C)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- AMERI-VENT Cap Gas Vent 5In Double Wall (5ECW)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- DURAVENT 8" BVENT High Wind Cap (8BVVTH)
- Ameri-Vent Vent Caps