Shop All Vent Caps
Ameri-Vent
Ameri-Cap 24Rc
Mfr # 24RC
Zoro # G3176525
product price: $1,370.99
/ea
Sold in multiples of 2 for $2,741.98
Free Shipping & Returns
$2,741.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 18"
- Cap Width (In.) 37-3/4"
- Material Aluminum
- Finish Uncoated
- Inlet Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 24RC
- Zoro # G3176525
- Country of Origin Mexico
- Category Vent Caps
Dimensions
Cap Height (In.) | 18" |
Cap Width (In.) | 37-3/4" |
Inlet Diameter | 24 in |
Overall Length | 37 3/4 in |
Fits Duct Size (In.) | 24" |
For Nominal Duct Diameter | 24 in |
Overall Width | 37 3/4 in |
Overall Height | 18 in |
Inside Diameter | 24 in |
Overall Depth | 37 3/4 in |
For Duct Dimensions | 24 in Dia. |
Description
Rain Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 24 in, Material Aluminum, Overall Length 37 3/4 in, Product Type Gas Vent, Inside Diameter 24 in, Material Thickness 23 ga, Weight 22 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 18 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor Upgrade Kit, BLDC 115/230V (KIT16277)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- JOHNSON CONTROLS Pressure Switch, Open at 350 (P100DA-35C)
- GOODMAN Valve Repair Partservice Valve Cap Kit (SVCK01)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- AMERI-VENT Cap Gas Vent 5In Double Wall (5ECW)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- LAMBRO INDUSTRIES 5 in. Black Plastic Roof Cap (355)
- Ameri-Vent Vent Caps