Shop All Gas Vent Pipe
Ameri-Vent
Adjustable Gas Vent, 6" Dia.
Mfr # 6EAL
Zoro # G2940472
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- For Use With Type B Gas Vent System
- Bend Angle 90 Degrees
- Dimension C 2 1/2 in
- High Temperature Degrees 400 to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 6EAL
- Zoro # G2940472
- UPC # 095029411852
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Dimension C | 2 1/2 in |
Dimension B | 7 in |
Pipe Diameter | 6 in |
Inside Diameter | 6 in |
Outside Diameter | 6 in |
Overall Length | 10 1/4 in |
For Nominal Duct Diameter | 6 in |
Description
Gas Vent Elbow, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 10 1/4 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Elbow, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 6 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- DAYTON Open Drip Proof Motor (1VLD1)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x22", 4P (209-104-222)
- FRIGIDAIRE Door Bin (240338101)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- AMERI-VENT Support Chimney 3-Wall 6In (6HS-WS)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- AMERI-VENT Flexible Chimney Liner (4MF35KT)
- AMERI-VENT Pipe Section, 5" Dia., 5 ft. L (5E5)
- ESCENARIO 9 in. Standard Vacu-Stack Chimney Cap (ES1708435)
- Ameri-Vent Heating Ventilation