Shop All Gas Vent Pipe
Ameri-Vent
90 Deg. Adj. Elbow 4In
Mfr # 4AL
Zoro # G3523427
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Crimped
- Finish Galvanized
- Outlet Diameter 4 in
- Material Thickness 0.018 in
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 4AL
- Zoro # G3523427
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Outlet Diameter | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Overall Height | 4 1/2 in |
Inlet Diameter | 4 in |
Overall Length | 11 1/2 in |
Centerline Radius | 5 in |
Details
Item | 90 Degree Elbow |
End Type | Crimped |
Finish | Galvanized |
Material Thickness | 0.018 in |
Weight | 1 lb |
Angle | 90 Degrees |
Material | Steel |
Number of Pieces | 1 |
Finish/Material | Galvanized Steel |
Connection Type | Press Fit |
For Duct Shape | Round |
Shape | Elbow |
Color | Silver |
Product Type | Adjustable Elbow |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Gas Appliance Category | Category I |
Description
90 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Material Steel, Overall Length 11 1/2 in, Product Type Adjustable Elbow, Material Thickness 0.018 in, Weight 1 lb, Maximum Pressure Rating Not Applicable, For Duct Height Not Applicable, Shape Elbow, End Type Crimped, For Duct Width Not Applicable, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating Not Applicable, Color Silver, Outlet Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- AMERI-VENT Male Vent Adapter, 5" Dia., 6" L (5EUA-M)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 5 ft. L (3FC5)
- AMERI-VENT Cap Vent Round 8In 3-Wall (8HS-RCS)
- AMERI-VENT Pull Down, 8" (8FX-PD)
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- IMPERIAL MFG FURNACE INCREASER 6""X8"" (GV1360)
- Ameri-Vent Gas Vent Pipe