Shop All Diffuser Accessories
Ameri-Vent
5In Oval To Round Adapter
Mfr # 50E
Zoro # G3221727
product price: $62.49
/ea
Sold in multiples of 2 for $124.98
$124.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Oval
- Material Steel
- For Nominal Duct Diameter 5 in
- Overall Height 9 3/8 in
- Material Thickness 26 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 50E
- Zoro # G3221727
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
For Nominal Duct Diameter | 5 in |
Overall Height | 9 3/8 in |
Outlet Diameter | 5 in |
Overall Length | 9 3/8 in |
Overall Depth | 5 1/2 in |
Overall Diameter | 5 1/2 in |
Inlet Diameter | 5 in |
Overall Width | 10 3/4 in |
Inside Diameter | 5 in |
Details
Item | Round to Oval Duct Transition |
Shape | Oval |
Material | Steel |
Material Thickness | 26 ga |
Product Type | Universal Adapter |
End Type | Snap Lock |
Connection Type | Interlocking Bracket |
Gas Appliance Category | Category I |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
For Duct Shape | Round |
Finish/Material | Galvanized Steel |
Weight | 1.58 lb |
Duct Shape | Round |
Finish | Galvanized |
Description
Round to Oval Duct Transition, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 9 3/8 in, Maximum Pressure Rating Not Applicable, Weight 1.58 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Number of Holes on Flange Not Applicable, Overall Width 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 47-22383-33 Limit Switch - (47-22383-3)
- LIEBERT Humidifier Bottle (136798P2)
- NU-CALGON Coil Cleaner, 1 qt., Blue, Liquid (4291-90)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- AMERI-VENT Chimney Section (8HS-36)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- TOOLTIME C801-06 Damper Ring Diffuser Brown 6 in. (TO710179)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- Ameri-Vent Diffuser Accessories