Shop All Diffuser Accessories
Ameri-Vent
4In Oval Base Plate
Mfr # 40HD
Zoro # G3680166
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4 in
- Product Type Hold-Down Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 40HD
- Zoro # G3680166
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Outside Diameter | 4 in |
Details
Item | Hold-Down Plate |
Product Type | Hold-Down Plate |
Description
Hold-Down Plate, Outside Diameter 4 in, Product Type Hold-Down Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- CARRIER Blower Motor, 208/230/460V, 56Y (HD58FE651)
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- TACO Valve, 3 Way, Closed System, 1 In Sweat (Z100C3-2)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Chimney Section (8HS-36)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5008C)
- Ameri-Vent Ceiling Diffusers & Accessories