Shop All Gas Vent Pipe
Ameri-Vent
45 Deg.Adj. Elbow B-Vent
Mfr # 14R45
Zoro # G3176428
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock Coupling
- For Nominal Duct Diameter 14 in
- Color Silver
- Shape Elbow
- Vent Material Outer Galvanized Steel w/ Inner Aluminum Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 14R45
- Zoro # G3176428
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Overall Length | 13 1/8 in |
Details
Item | 45 Degree Elbow |
End Type | Snap Lock Coupling |
Color | Silver |
Shape | Elbow |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Finish/Material | Galvanized Steel |
Finish | Galvanized |
Gas Appliance Category | Category I |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
Product Type | Adjustable Elbow |
Material Grade | G90; 3105 |
Connection Type | Snap Lock |
Material | Steel |
Description
45 Degree Elbow, For Nominal Duct Diameter 14 in, Material Steel, Overall Length 13 1/8 in, Product Type Adjustable Elbow, Maximum Pressure Rating Not Applicable, Shape Elbow, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 14 in, Color Silver, Connection Type Snap Lock, Standards AGA, HUD, NBC, NFPA, UBC, UL 441
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- DEFLECTO Ducts Vinyl 4 in. X 50'Flex Vent (FD450E)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- MRCOOL MRBREEZE Silver Oval Bladeless Fan and Air Purifier (MRFAN38PLOAG)
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- AMERI-VENT Female Vent Adapter, 4" Dia., 6" L (4EUA-F)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- AMERI-VENT Pipe Section, 6" Dia., 2 ft. L (6E24)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- SELKIRK METALBESTOS FLASHING BVENT 3""3RV-AF6 (103825)
- Ameri-Vent Heating Ventilation