Ameri Home BS24T3 24 in. Loft Teal Metal Bar Stool - 3 Piece
Mfr # BS24T3
Zoro # G903687473
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri Home
- MFR # BS24T3
- Zoro # G903687473
- UPC # 27077085921
- Country of Origin Unknown
- Category Counter Height Stools
Description
These 24 Inch AmeriHome Metal Bar Stools are great for man caves, dorm rooms, and basement bars. Ideal for small spaces, the bar stools easily and neatly stack together, making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy, each stool weighs only 11 lbs., but is strong enough to hold up to 330 lbs.
Durable enough for use in the shop, and stylish enough to use in the kitchen, each Metal Bar Stool has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish for rich deep color.
Features- Each Bar Stool stands 24 inches tall with a seat measuring 12 in. L x 12 in. W
- Industrial, modern look for kitchen, dorm, or shop
- Scratch-resistant powder coated paint finish
- Easily stacks for convenient storage
- X-brace support under the seat for stability and durability
- 3 Piece
- Color: Teal
- Seat height: 24 in.
- Seat size: 12 in. L x 12 in. W
- Weight Capacity: 330 lbs
- Dimension: 16 in. W x 16 in. D x 24 in. H
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONCMY1AUR10)
- BOSS 24" D X Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- MONARCH Basic Arctic 20 x 40 Bath Towels , 12PK (BASIC-2040-5)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- Ameri Home Counter Height Stools