Ameri Home BS24GOLD3 24 in. Loft Gold Metal Bar Stool - 3 Piece
Mfr # BS24GOLD3
Zoro # G303873339
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri Home
- MFR # BS24GOLD3
- Zoro # G303873339
- UPC # 27077085969
- Country of Origin Unknown
- Category Bar Height Stools
Description
These 24 Inch AmeriHome Metal Bar Stools are great for man caves, dorm rooms, and basement bars. Ideal for small spaces, the bar stools easily and neatly stack together, making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy, each stool weighs only 11 lbs., but is strong enough to hold up to 330 lbs.
Durable enough for use in the shop, and stylish enough to use in the kitchen, each Metal Bar Stool has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish for rich deep color.
Features- Each Bar Stool stands 24 inches tall with a seat measuring 12 in. L x 12 in. W
- Industrial, modern look for kitchen, dorm, or shop
- Scratch-resistant powder coated paint finish
- Easily stacks for convenient storage
- X-brace support under the seat for stability and durability
- 3 Piece
- Color: Gold
- Seat height: 24 in.
- Seat size: 12 in. L x 12 in. W
- Weight Capacity: 330 lbs
- Dimension: 16 in. W x 16 in. D x 24 in. H
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- SILVER KING Support Shelf W/Tang (99531P)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- AMERI HOME Ameri Home BS24BLUE3 24 in. Loft Blue Metal Bar Stool - 3 Piece (BS24BLUE3)
- AMERI HOME Ameri Home BS24ORNG3 24 in. Loft Orange Metal Bar Stool - 3 Piece (BS24ORNG3)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- BAXTON STUDIO Alexandra Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10860)
- MANHATTAN COMFORT Embassy Barstool in Cream and Black (BS018-CR)
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Black Base (CH-92023-1-BKBK-GG)
- SAFAVIEH 47.25 x 23.5 x 19.25 in. Buchanan Rectangle Bar Stool, Light Beige (FOX6246D-SET2)
- Ameri Home Bar Height Stools