Shop All Fire Extinguishers
Amerex
Wheeled Fire Extinguisher, BC, Red
Mfr # 10490
Zoro # G206006315
product price: $4,569.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,569.00
Free 30-Day Returns
Key Features
- Extinguisher Type Rechargeable Stored Pressure
- Wheel Width 4 in
- Hose Included Yes
- Pressure Type Stored
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # 10490
- Zoro # G206006315
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Wheel Width | 4 in |
Hose Length | 50 ft |
Manufacturer Warranty Length | 6 yr |
Hose Diameter | 3/4 in |
Cylinder Height | 53 1/2 in |
Wheel Diameter | 16 in |
Cylinder Diameter | 28 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 28 in, Cylinder Height 53 1/2 in, Cylinder Material Stainless Steel, Discharge Time 52 sec, Extinguisher Capacity 125 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Outdoor High Hazard, For Fire Type Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Rubber, Tar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Yt Diamond Grip Small (08530)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, 2XL, PR (WWI2-06-XXL)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (717)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- KIDDE Kidde Fire Extinguisher Dry Chemical 5 Lb. (466112)
- Amerex Fire Protection