Shop All Fire Extinguishers
Amerex
Wheeled Fire Extinguisher, 40A:240B:C, Dry Chemical, 125 lb
Mfr # 450
Zoro # G1831037
product price: $4,451.99
/ea
Free Shipping & Returns
$4,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 125 lb
- Extinguish Agent Type ABC Dry Chemical
- Extinguisher Type Dry Chemical
- Discharge Time 52 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # 450
- Zoro # G1831037
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Wheel Dia. | 16 in |
Wheel Width | 4 in |
Unit Depth | 36 in |
Unit Height | 45 in |
Hose Dia. | 3/4 in |
Unit Width | 24 in |
Hose Length | 50 ft |
Manufacturer Warranty Length | 6 yr |
Cylinder Height | 45 in |
Cart Width | 24 in |
Wheel Diameter | 16 in |
Cylinder Diameter | 24 in |
Cart Depth | 36 in |
Cart Height | 45 in |
Hose Diameter | 3/4 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 24 in, Cylinder Height 45 in, Cylinder Material Steel, Discharge Time 52 sec, Extinguisher Capacity 125 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Brass Hose Fittings, Chrome-Plated Brass Fill Caps, Large Instruction Pictogram, Lifting Eyes, Live Swivels on Discharge Valve, Stainless Steel Collars
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/o CO Monitor (9872-40W/O)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 60 PK (18-12004)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (397)
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- AMEREX Fire Extinguisher, 2A:40B:C, Dry Chemical, 13.2031 lb (790)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (715)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (331)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- Amerex Fire Extinguishers