Shop All Fire Extinguishers
Amerex
Wheeled Fire Extinguisher, 20B:C, Carbon Dioxide, 50 lb
Mfr # 333
Zoro # G3238328
product price: $3,427.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,427.99
Free 30-Day Returns
Key Features
- Extinguish Agent Type Carbon Dioxide
- Range Max. 20 ft
- Standards UL Listed, US Coast Guard Approved
- Operating Pressure 240 psi
- Wheel Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # 333
- Zoro # G3238328
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Wheel Width | 4 in |
Hose Length | 40 ft |
Unit Width | 23 in |
Unit Depth | 48 in |
Unit Height | 47 in |
Cylinder Height | 47 in |
Hose Diameter | 1/4 in |
Wheel Diameter | 16 in |
Cylinder Diameter | 23 in |
Manufacturer Warranty Length | 5 yr |
Cart Height | 47 in |
Cart Depth | 48 in |
Cart Width | 23 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 23 in, Cylinder Height 47 in, Cylinder Material Steel, Discharge Time 44 sec, Extinguisher Capacity 50 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Brass Hose Fittings, Heavy Duty Steel Carriages, Large Instruction Pictogram, Quick-Opening Brass Valve, Squeeze-Grip Chrome-Plated Discharge Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Small, Orange, 300PK (FC-O-S)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 10A:120B:C, Rechargeable. 20 lb capacity, 21 ft Range (A411)
- AMEREX Fire Extinguisher, 160B:C, Purple K, 30 lb (718)
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (715)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- Amerex Fire Extinguishers