Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 80B:C, Purple K, 13.2031 lb
Mfr # 716
Zoro # G1894079
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class K
- Capacity 13.2031 lb
- Extinguish Agent Type Purple K
- Rechargeable Yes
- Extinguisher Type Purple K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # 716
- Zoro # G1894079
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 17 1/2 in |
Diameter | 7 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 7 in |
Cylinder Height | 17 1/2 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 17 1/2 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 13.2 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37ST)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0260-S)
- DOUBLE H BOOTS Size 12 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12EE)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- AMEREX Fire Extinguisher, 2A:40B:C, Dry Chemical, 13.2031 lb (790)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- AMEREX Fire Extinguisher, 2A:K, Rechargeable Stored Pressure, 6 L (C260)
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb (A384T)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- Amerex Fire Extinguishers