Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb
Mfr # 792
Zoro # G1894176
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 30 lb
- Extinguish Agent Type ABC Dry Chemical
- Rechargeable Yes
- Extinguisher Type Dry Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerex
- MFR # 792
- Zoro # G1894176
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 26 1/2 in |
Diameter | 8 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Height | 26 1/2 in |
Cylinder Diameter | 8 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 1/2 in, Cylinder Material Steel, Discharge Time 21 sec, Extinguisher Capacity 30 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- AMEREX Fire Extinguisher, 160B:C, Purple K, 30 lb (718)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 21 ft Range (B456)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 13.2031 lb (713)
- AMEREX Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range (B402)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- Amerex Fire Protection