Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 40B:C, Purple K, 20 lb
Mfr # 794
Zoro # G1896188
product price: $497.00
/ea
Free Shipping & Returns
$497.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class K
- Capacity 20 lb
- Extinguish Agent Type Purple K
- Rechargeable Yes
- Extinguisher Type Purple K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # 794
- Zoro # G1896188
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 7 in |
Height | 24 3/4 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 7 in |
Cylinder Height | 24 3/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 24 3/4 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (397)
- AMEREX Wheeled Fire Extinguisher, 40A:240B:C, Dry Chemical, 125 lb (488)
- AMEREX Fire Extinguisher, 2A:K, Rechargeable Stored Pressure, 6 L (C260)
- AMEREX Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range (B402)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range (PRO5MP)
- Amerex Fire Extinguishers