Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 2A:40B:C, Dry Chemical, 13.2031 lb
Mfr # 790
Zoro # G1894830
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 13.2031 lb
- Extinguish Agent Type ABC Dry Chemical
- Rechargeable Yes
- Extinguisher Type Dry Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # 790
- Zoro # G1894830
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 17 1/2 in |
Diameter | 7 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 7 in |
Cylinder Height | 17 1/2 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 17 1/2 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 13.2 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-HI_12x18 (T1-1629-HI_12x18)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (331)
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (397)
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- AMEREX Fire Extinguisher, 2A:K, Rechargeable Stored Pressure, 6 L (C260)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (11340)
- Amerex Fire Extinguishers