Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb
Mfr # B500T
Zoro # G0480621
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 5 lb
- Extinguish Agent Type Dry Chemical
- Extinguisher Type Dry Chemical
- Range Max. 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerex
- MFR # B500T
- Zoro # G0480621
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 15 1/4 in |
Cylinder Diameter | 4 1/4 in |
Cylinder Height | 15 1/4 in |
Manufacturer Warranty Length | 6 yr |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, QR Coded and Bilingual Labels, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- MUCK BOOT CO Women Rubber Boot, Black, Size 5, PR (MCMPW00)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- AMEREX Unfilled Fire Extinguisher, 2A:C, Wet Chemical, 12.6875 lb (C270)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- AMEREX Fire Extinguisher, 2A:K, Rechargeable Stored Pressure, 6 L (C260)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- Amerex Fire Protection