Shop All Wall Plates
Amerelle
Toggle Wall Plate, Number of Gangs: 3 Gray
Mfr # 3009141
Zoro # G403978545
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Gray
- Box Type Wall Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerelle
- MFR # 3009141
- Zoro # G403978545
- UPC # 70686577486
- Country of Origin China
- Category Wall Plates
Details
Item | Toggle Wall Plate |
Number of Gangs | 3 |
Color | Gray |
Box Type | Wall Box |
Description
Made from cast metal, this stylish wall plate adds simple elegance to your decor. Decorating with wall plates is an economical way to make great impact in your home. Manufactured by Amerelle, the leader in decorative wall plates and hardware.
Specifications- Color: Gray
- Shape: Square
- Material: Metal
- Number of Gangs: 3
- Number of Outlet Openings: 2
- Number of Switch Openings: 3
- Finish: Brushed Nickel
- Height(in.): 4.93
- Wall Plate Style: Toggle
- Width(in.): 6.75
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPWORX VALVETOP CONTROLLER 125V-AC LIMIT SWITCH (DXP-T21GSEB)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, Yellow (DR-IAC5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 30A, 250V AC, Non-Indicating (LPN-RK-30SP)
- AMERELLE Wlplt Diamond Plate 1R (955R)
- AMERELLE Chelsea Wallplt 2Tog Ab (149TTDB)
- AMERELLE Perry Textured White 1 gang Stamped Steel Duplex Outlet Wall Plate (635DW)
- AMERELLE Contmp Wallplt 1R Lt Oak (901RL)
- AMERELLE Wallplate Pass-Thru V Brush (VWPTBRW)
- AMERELLE Wall Plate 1G Decr Steel Alm (935RAL)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- Amerelle Wall Plates