Shop All Wall Plates
Amerelle
Toggle Wall Plate, Number of Gangs: 1 Gray
Mfr # 3009140
Zoro # G903978588
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Number of Gangs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerelle
- MFR # 3009140
- Zoro # G903978588
- UPC # 70686577462
- Country of Origin China
- Category Wall Plates
Details
Item | Toggle Wall Plate |
Box Type | Wall Box |
Number of Gangs | 1 |
Color | Gray |
Description
Made from cast metal, this stylish wall plate adds simple elegance to your decor. Decorating with wall plates is an economical way to make great impact in your home. Manufactured by Amerelle, the leader in decorative wall plates and hardware.
Specifications- Color: Gray
- Shape: Square
- Material: Metal
- Number of Gangs: 1
- Number of Outlet Openings: 2
- Number of Switch Openings: 1
- Finish: Brushed Nickel
- Height(in.): 4.93
- Wall Plate Style: Toggle
- Width(in.): 3
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Black, PVC Insulation (76843.38.01)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82255-A2-S)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- AMERELLE Chelsea Wallplt 3Tog Ab (149TTTDB)
- AMERELLE Wallplate Pass-Thru V Brush (VWPTBRW)
- AMERELLE Wallplat1Tog/1Dup Met Bn (77TDBN)
- AMERELLE Chelsea White 1 gang Stamped Steel Blank Wall Plate (149BW)
- AMERELLE WALL PLT RCKR STL STN BR (163RRSB)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- Amerelle Lighting Controls