Shop All Electrical Box Covers
Amerelle
Electrical Box Cover, 3 Gang, Steel
Mfr # 154TTT
Zoro # G605305552
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerelle
- MFR # 154TTT
- Zoro # G605305552
- UPC # 70686176030
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Material | Steel |
Description
Made from stamped steel this stylish wallplate adds simple elegance to your decor. Decorating with wallplates is an economical way to make great impact in your home. Manufactured by Amerelle the leader in decorative wallplates and hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- AMERELLE Electrical Box Cover, 1 Gang, Steel (163TAC)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- Amerelle Electrical Box Covers