Shop All Electrical Box Covers
Amerelle
Electrical Box Cover, 2 Gang, Square, Steel
Mfr # 3009132
Zoro # G104031228
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Width 5.80 in
- Material Steel
- Height 4.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerelle
- MFR # 3009132
- Zoro # G104031228
- UPC # 70686002582
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.80 in |
Height | 4.87 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | Steel |
Description
Perry Paintable wall plates can be painted to seamlessly blend to the shade of your walls or to match your rooms with unique tones. Each plate is covered with a Paint-Grip textured white finish, perfect for holding the color of any and every paint shade. Manufactured by Amerelle, the leader in decorative wall plates and hardware.
Specifications- Color: White
- Shape: Square
- Material: Stamped Steel
- Number of Gangs: 2
- Number of Outlet Openings: 3
- Number of Switch Openings: 2
- Finish: Textured
- Height(in.): 4.87
- Wall Plate Style: Rocker
- Width(in.): 5.8
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, C Curve (M9F22201)
- AMERELLE Electrical Box Cover, 1 Gang, Steel (163TAC)
- HUBBELL RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410W)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- TOTALTURF Electrical Box Cover, 1 Gang, Rectangular, Aluminum (TO159572)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- Amerelle Electrical Box Covers