Shop All Electrical Box Covers
Amerelle
Electrical Box Cover, 2 Gang, Square, Steel
Mfr # 3003171
Zoro # G603978482
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerelle
- MFR # 3003171
- Zoro # G603978482
- UPC # 70686582893
- Country of Origin Unknown
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | Steel |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Color: White
- Material: Stamped Steel
- Wall Plate Style: Rocker/Toggle
- Product Type: Wall Plate
- Shape: Square
- Height: 4.87 in.
- Width: 4.93 in.
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon (HBL2411ST)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- KABLE KONTROL Wire Loom Installation Tool (For 2" ID) (WLTL-32)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- AMERELLE Electrical Box Cover, 1 Gang, Steel (163TAC)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- RACO Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- Amerelle Electrical Box Covers