Shop All Hairnets, Beardnets & Bouffants
Amercareroyal
Royal Paper RPPRPH144LTWPK 24 in. Nylon Lightweight Latex-Free Hairnets Food Service; White
Mfr # RPH144LTWPK
Zoro # G904011857
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amercareroyal
- MFR # RPH144LTWPK
- Zoro # G904011857
- UPC # 72288110214
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Description
We are devoted to providing the Medical products you need, to cater your medical requirements where and when needed. Find affordable items for patients and caregivers in top quality for complete reliability.
Features- Nylon Lightweight Latex-Free Hairnets Food Service
- Extra-tight weave minimizes the potential for hair contamination
- Lightweight, very breathable design helps encourage usage
- Comfortable, tight-fitting elastic band keeps net securely in place
- Color: White
- Material: Nylon
- Size: 24 in.
- Washable: No
- Suggested Use: Foodservice, Hospitals, Institutions
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- AMERCAREROYAL Royal White Latex Free Polypropylene Beard Protector, PK1000 (RBP1M)
- AMERCAREROYAL Latex-Free Operating Room Cap, Pleated, Poly, White, 21", PK1000 (RP110NWP)
- AMERCAREROYAL Royal Dark Brown Light Weight Hair Net, PK2880 (RPH144LTDB)
- KEYSTONE ADJUSTABLE CAP CO Pleated Polypropylene Bouffant Cap, 100% Latex Free, Green, 24in, 100/Bag, 10 Bags/Case (111NWI-10-24-GREEN)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Brown, 24", 100/Bag (109HPI-24-BN-1BG)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- MCKESSON Disposable Bouffant Surgical Caps, Blue, Elastic Closure, 21 in., 100PK (40171100)
- Amercareroyal Hairnets, Beardnets & Bouffants