Shop All POS Paper Rolls
Amercareroyal
Register Rolls, 3" x 150 ft., White, PK30
Mfr # BR1300
Zoro # G4066892
product price: $47.89
/pk 30, $1.60/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Sheet Size 3" x 150 ft
- Machine Compatibility Cash Registers; POS Machines
- Rolls Per Unit 30
- Number of Parts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amercareroyal
- MFR # BR1300
- Zoro # G4066892
- UPC # 72288119828
- Country of Origin China
- Category POS Paper Rolls
Dimensions
Sheet Size | 3" x 150 ft |
Details
Item | Paper |
Paper Color | White |
Machine Compatibility | Cash Registers; POS Machines |
Rolls Per Unit | 30 |
Number of Parts | 1 |
Description
Royal Paper Register Rolls, 3" x 150 ft, White, 30/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- LEARNING RESOURCES Snap Cubes®, Set of 500 (7585)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- BUSINESS SOURCE Paper, Roll, 2.25""X126', 100Pk (BSN31821)
- NEKOOSA Paper, Carbonless Cfb, We Pk (NEK17393)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 165 ft, PK3 (25348)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- TST/IMPRESO Adding Machine/Cash Register Thermal Paper Roll, 0.5in Core, 2.25in x 50 ft, WE, 50PK (3295)
- IMPRESO Adding Machine/Cash Register Thermal Paper Roll, 0.5" Core, 2.25" x 50 ft, WE, 50PK (3295)
- Amercareroyal POS Paper Rolls