Shop All Sponges and Scouring Pads
Amercareroyal
Large Stainless Steel Sponge, Polybagged, 1.75 oz, PK72
Mfr # RPP S775/6
Zoro # G4066369
original price:
$95.68
5% off
new price: $90.79
/pk 72, $1.26/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Gray
- Weight 9.26 lbs
- Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amercareroyal
- MFR # RPP S775/6
- Zoro # G4066369
- UPC # 72288151507
- Country of Origin China
- Category Sponges and Scouring Pads
Details
Item | Scouring Pads/Sticks |
Material | Stainless Steel |
Color | Gray |
Weight | 9.26 lbs |
Type | Pad |
Description
Royal Large Stainless Steel Sponge, Polybagged, 1.75 oz, 12/PK, 6 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D Q B IND Brushes Wire Curved Wood Hdle (11390)
- HOSPECO Disposable Wipes, Blue, 250 Wipes, 12" x 16-1/2", 250 PK (M-PR822)
- SAFEGUARD 40.5 oz. E2 Antibacterial Foam Hand Soap Refill (003700047434)
- QUICKIE Quickie Mfg 00633 Super Soft Push broom - 24 in. (763011)
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK60 (S960)
- AMERCAREROYAL Medium-Duty Scouring Pad, 6 x 9, Green, PK60 (RPP S960)
- AMERCAREROYAL Heavy-Duty Scrubbing Sponge, Yellow/Green, PK20 (RPP S740C/20)
- AMERCAREROYAL Royal Large Stainless Steel Sponge, PK72 (S775/6)
- MR. CLEAN Extra Durable Scrubber Sponge, 4-3/5"X2-3/10", PK30 (16449)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 5-1/2" W, PK10 (82)
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- Amercareroyal Sponges and Scouring Pads