Shop All Sponges and Scouring Pads
Amercareroyal
Griddle Screen, Aluminum Oxide, 4 x 5.5, Brown, PK200
Mfr # GS1020
Zoro # G403666107
product price: $80.65
/pk 200, $0.40/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- Color Brown
- Type Screen
- Size 4" x 5.5"
- Used On Grills - High Heat Temp Tolerance 248° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amercareroyal
- MFR # GS1020
- Zoro # G403666107
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Size | 4" x 5.5" |
Details
Item | Scouring Pads/Sticks |
Material | Aluminum Oxide |
Color | Brown |
Type | Screen |
Used On | Grills - High Heat Temp Tolerance 248° F |
Weight | 3.75 lbs |
Description
Grill screen removes food particles from hot grills, helping scrub off messes and restore the original shine. Because it is treated with aluminum oxide, it is tough and capable of removing the toughest burnt-on foods. Its abrasive, open screen construction resists clogging it, making it easy and hassle-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Brush Water Flow- Soft (964810)
- TANIS Radial End Brush, 5 in L Brush, Black, Wire, 13 in L Overall (06144)
- FANTASTIK Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Fresh Scent, 8 PK (306387)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid (1041483EA)
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK60 (S960)
- AMERCAREROYAL Royal Large Stainless Steel Sponge, PK72 (S775/6)
- AMERCAREROYAL Medium-Duty Scouring Pad, 6 x 9, Green, PK60 (RPP S960)
- AMERCAREROYAL Heavy-Duty Scrubbing Sponge, Yellow/Green, PK20 (RPP S740C/20)
- AMERCAREROYAL Large Stainless Steel Sponge, Polybagged, 1.75 oz, PK72 (RPP S775/6)
- PREMIERE PADS Scrubbing Sponge, Medium Duty, Green, PK20 (54914)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- Amercareroyal Sponges and Scouring Pads