Shop All Barware and Beverage Service
Amercareroyal
Coffe Stirrers, Wood 7.5" PK5000
Mfr # RPP R825
Zoro # G4495377
product price: $54.99
/pk 5000, $0.01/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.5"
- Material Birch Wood
- Color Natural
- Accessory Type Wood Coffe Stirrers,7.5",Wdg,PK5000
- Weight 9.69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amercareroyal
- MFR # RPP R825
- Zoro # G4495377
- UPC # 072288116971
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Size | 7.5" |
Details
Item | Wood Coffe Stirrers,7.5",Wdg,PK5000 |
Material | Birch Wood |
Color | Natural |
Accessory Type | Wood Coffe Stirrers,7.5",Wdg,PK5000 |
Weight | 9.69 lbs |
Description
Wood Coffe Stirrers,7.5 In.,Wdg,PK5000, Package Quantity 5000
- •Excellent alternative to plastic.
- •Made from natural, white birchwood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWPSBIW)
- MANITOWOC ICE Kit-Bitron Water Valve 115V/0.5 (000009120)
- KEURIG Cofe K-Cp Brkft Bln 24Pk (5000330085)
- KOLPAK Door Gasket - Rh, 36-1/2" X 77-1/2" (225181075)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK10000 (RPP R810)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK1000 (R810)
- PLAYMAKER TOYS HOLIDY BAL SHOTERS 3+YR (14180)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (4246A)
- KOLORAE Assorted Polypropylene Disposable Shot Glass (KOL-0247)
- VIOVIA 2 oz Clear Polypropylene Tasting Cups with Lid (VIO-0372)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- Amercareroyal Barware and Beverage Service