Shop All Barware and Beverage Service
Amercareroyal
Coffe Stirrers, Wood 5.5" PK10000
Mfr # RPP R810
Zoro # G4495386
original price:
$38.69
5% off
new price: $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5"
- Material Birch Wood
- Color Natural
- Accessory Type Wood Coffe Stirrers,5.5",PK10000
- Weight 8.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amercareroyal
- MFR # RPP R810
- Zoro # G4495386
- UPC # 072288110696
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Size | 5.5" |
Details
Item | Wood Coffe Stirrers,5.5",PK10000 |
Material | Birch Wood |
Color | Natural |
Accessory Type | Wood Coffe Stirrers,5.5",PK10000 |
Weight | 8.7 lbs |
Description
Wood Coffe Stirrers,5.5 In.,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Valve, Safety Relief (97009)
- FRYMASTER Toggle Switch (807-1040)
- S&G TOOL AID BACK PROBE 20pc KIT (SG23500)
- THERMO-KOOL 2-3/4 X 60-5/8 Sweep Extended (513000)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK1000 (R810)
- AMERCAREROYAL Coffe Stirrers, Wood 7.5" PK5000 (RPP R825)
- EMI YOSHI EMI Yoshi EMI-REWG5 1 Piece 55 Oz Clear Wine Glass - Pack of 240 (EMI-REWG5)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W2737 Vintner's Choice Decanter (W2737)
- PUREWINE The Wand Polypropylene Wine Filter, Silver (PU7188)
- WINCO Cap Catcher (BCH-14)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- Amercareroyal Barware and Beverage Service