Shop All Kitchen Faucets
Amer Brass
AMER BRASS WI800RSW 8 In. White Hi-Rise Kitchen Faucet
Mfr # A7K-WI800RSW
Zoro # G103771088
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amer Brass
- MFR # A7K-WI800RSW
- Zoro # G103771088
- UPC # 747925295394
- Country of Origin China
- Category Kitchen Faucets
Description
Features
- The kitchen with teapot handles with hi-rise spout.
- Finish - White
- Size - 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- HARRIS Regulator (723C250000D)
- ZSI Heavy Clamp, 3" Tube, Stack (H7050B)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-AR-DST)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- MOEN Camerist Single-Handle Kitchen Faucet with Spray in Chrome, Lead Free (67840)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112-SE1Z)
- Amer Brass Kitchen Faucets