Shop All Appliance Parts
Amer Brass
AMER BRASS NN53VBN 4 In. Nickel Shower Valve
Mfr # A7K-NN53VBN
Zoro # G903996506
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amer Brass
- MFR # A7K-NN53VBN
- Zoro # G903996506
- Country of Origin China
- Category Appliance Parts
Description
Features
- The personal shower valve with teapot handles with vac breaker.
- Non - Metallic
- Finish - Nickel
- Size - 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pizza Cutter 275 In (18043)
- VOLLRATH Urn Cup, 4 Qt (79540)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- COFFEE MATE Coffee-Mate Hazelnut Powder Creamer 15 oz. Canister, PK12 (00050000123452)
- CAMCO 00 Trim Ring, 6 in Dia, Chrome (303)
- SUPCO EM249 Univ Evaporator Motor (SM999)
- IMPERIAL MFG Steel Stove Pipe Screw (KK0170-B)
- ALLIANCE KIT GLIDE 1992&NEWER SM DRYER (RB170003)
- GE Flat Ignitor (WB2X9998)
- WHIRLPOOL Freezer Compressor Start Device Kit (8201786)
- ABB Thomas And Betts E977FC-CTN 5 Count 1 in. Non Metallic Conduit 2 Hole Straps (E977FC-CTN)
- Amer Brass Appliance Parts